Zoro Homepage

Coated Work Gloves, Polyurethane, Smooth, Palm, Black/Black, M 1 PR

  • Mfr # N10556

  • Zoro # G7806458


product price: $0.81
/pr
Sold in multiples of 24 for $19.44

Key Features

Color
Black/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N10556
Zoro #
G7806458
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga
Size
Medium

Details

Item
Coated Work Gloves
Color
Black/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Standards
EN388, CE
Special Features
Finished Hem Style
Coating Material
PU
Insulated
No
Palm Construction
Seamless Knit
Leather Palm Type
Coated
Features
Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131
Finger Style
Full Finger
Cuff Style
Knit Wrist
Glove Lining Material
Nylon
Coating Type
Dipped

Description

13-Gauge Seamless Black Nylon Gloves with a Black Polyurethane Palm Coating


  • 13-Gauge, seamless machine-knit nylon liner for increased comfort, breathability and agility
  • Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.