Zoro Homepage

Coated Work Gloves, Polyurethane, Smooth, Palm Coating, Grey, XL-10 1 PR

  • Mfr # CM2010

  • Zoro # G107479454


product price: $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Color
Grey
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Smooth
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2010
Zoro #
G107479454
UPC #
818187015409
Country of Origin
China

Dimensions

Glove Size
XL-10
Thickness
13 ga
Size
X-Large

Details

Item
Coated Work Gloves
Color
Grey
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm Coating
Glove Coating Finish
Smooth
Standards
EN388:2016, CE
Insulated
No
Application
Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Wiring, Shop Work, Small Parts Handling, Inspection
Leather Palm Type
Coated
Features
Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 2131X
Palm Construction
Seamless Knit
Special Features
Finished Hem Style
Cuff Style
Knit Wrist
Finger Style
Full Finger
Glove Lining Material
Nylon
Coating Type
Dipped
Series
Commander CM2010

Description

13-Gauge Seamless Gray Nylon Work Gloves with a Gray Polyurethane Palm Coating


  • 13-Gauge, seamless machine-knit nylon liner for increased comfort, breathability and agility
  • Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.