CRUISER, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Frameless
- Mfr # CRUISER
- Zoro # G000418291
product price:Â
$
1.79
/ea
Sold in multiples of 12 for
$21.48
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
CRUISER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRUISER
- Zoro #
- G000418291
- UPC #
- 818187012668
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Type
- Economy Safety Glasses
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Series
- CRUISER
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1-2015
- UV Protection
- 99.9% UVA/UVB
- Gender
- Unisex
- Includes Anti-Fog Lens Coating
- Yes
Description
100% Polycarbonate Framless Anti-Scratch / Anti-Fog Lenses, Z87.1 Compliant, 99.99% UV Protection, Clear Lenses
- Lightweight polycarbonate, rimless design provides consistent comfort
- Universal molded nose bridge ensures comfort for a variety of wearers
- Flexible, thin temples provide a secure, comfortable fit
- Anti-Fog Coating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.