Cut Resistant Gloves, Synthetic Suede Palm, XL, Hi-Visibility Yellow/ Red

  • Mfr # RIGRAP

  • Zoro # G7805758


product price:  $8.49
/pr

Key Features

Palm Material
Synthetic Suede
Standards
ANSI/ISEA 105 2016, EN388
Knuckle Padding Material
TPR
Color
Hi-Visibility Yellow/ Red
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIGRAP
Zoro #
G7805758
UPC #
818187011494
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Cut Resistant Gloves
Palm Material
Synthetic Suede
Standards
ANSI/ISEA 105 2016, EN388
Knuckle Padding Material
TPR
Color
Hi-Visibility Yellow/ Red
Cuff
Gauntlet
Closure Type
Extended Neoprene Wrist
Glove Liner Material
Aramid

Description

Rig Raptor Heavy Duty Glove with a High Abrasion Synthetic Suede Dotted Palm, 360 Cut Resistant Aramid Liner and Anti-Impact TPR Knuckle and Finger Guards


  • Ultra high abrasion resistant synthetic suede dotted palm for increased durability
  • Low-Profile anti-impact TPR finger & knuckle guards for protection against bumps & knocks
  • Aramid liner knitted inside the glove provides 360 cut protection
  • Neoprene safety cuff with TPR pull tab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.