
Cut Resistant Work Gloves, Cut Level A3 , Dipped , Foam Nitrile , Sandy-Foam , M 1 PR
Mfr # RAPCR5
Zoro # G7805730
product price: $13.19
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy-Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAPCR5
Zoro #
G7805730
UPC #
818187011326
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut Resistant Work Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy-Foam
Series
Rig Raptor
Cuff Style
Hook-and-Loop
Coating Type
Dipped
Standards
ANSI/ISEA 105 2011, EN388, CE
Glove Hand Style
Left and Right
Thumb Style
Reinforced
Leather Palm Type
Coated
Insulated
No
Glove Lining Material
HPPE,Steel,Glass Fiber,Nylon
Includes Reinforced Thumb Crotch
Yes
Palm Style
Seamless Knit
Description
Rig Raptor 13-Gauge Seamless ANSI A3 Cut Resistant Gloves with a Black Sandy-Foam Nitrile Palm Coating, TPR Knuckle and Finger Guards, Reinforced Forefinger/Thumb and Padded Palm
- 13-Gauge seamless knit liner provides excellent cut protection and enhanced comfort
- Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
- Reinforced forefinger & thumb for additional protection against wear
- Palm pads reduce shock & vibration and provide increased comfort
- Adjustable hook-n-loop closure for a snug and secure fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.