
Cut Resistant Work Gloves, Cut Level A3 , Dipped , Foam Nitrile , Sandy-Foam , XL 1 PR
Mfr # RAPCR5
Zoro # G7805828
product price:Â $13.19
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy-Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAPCR5
Zoro #
G7805828
UPC #
818187011340
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Work Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy-Foam
Series
Rig Raptor
Cuff Style
Hook-and-Loop
Coating Type
Dipped
Glove Hand Style
Left and Right
Thumb Style
Reinforced
Standards
ANSI/ISEA 105 2011, EN388, CE
Leather Palm Type
Coated
Insulated
No
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
HPPE,Steel,Glass Fiber,Nylon
Palm Style
Seamless Knit
Description
Rig Raptor 13-Gauge Seamless ANSI A3 Cut Resistant Gloves with a Black Sandy-Foam Nitrile Palm Coating, TPR Knuckle and Finger Guards, Reinforced Forefinger/Thumb and Padded Palm
- 13-Gauge seamless knit liner provides excellent cut protection and enhanced comfort
- Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
- Reinforced forefinger & thumb for additional protection against wear
- Palm pads reduce shock & vibration and provide increased comfort
- Adjustable hook-n-loop closure for a snug and secure fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.