Cut Resistant Work Gloves, Cut Level A4 , Dipped , Nitrile , Sandy-Foam , XS 1 PR

  • Mfr # AZ591

  • Zoro # G7804540


product price:  $4.29
/pr
Sold in multiples of 2 for $8.58

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm , Full
Color
Gray
Glove Coating Finish
Sandy-Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AZ591
Zoro #
G7804540
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS

Details

Item
Cut Resistant Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm , Full
Color
Gray
Glove Coating Finish
Sandy-Foam
Series
Commander
Cuff Style
Knit Wrist
Coating Type
Dipped
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105 2011, EN388, CE
Insulated
No
Leather Palm Type
Coated
Glove Lining Material
HPPE , Basalt , Nylon , Spandex
Palm Style
Seamless Knit

Description

13-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Double Dipped Sandy-Foam / Flat Nitrile Palm Coating


  • 13-Gauge seamless knit liner provides excellent cut protection and enhanced comfort
  • Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
  • Flat nitrile base layer provides protection against liquid penetration
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.