
Cut-Resistant Work Gloves, Cut Level A4 , Dipped , Nitrile , Ultra-Thin Micro-Foam , S-7 1 PR
Mfr # BW4060
Zoro # G000418277
product price:Â $6.29
/pr
Sold in multiples of 2 for $12.58
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Ultra-Thin Micro-Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW4060
Zoro #
G000418277
UPC #
818187014648
Country of Origin
China
Dimensions
Glove Size
S-7
Details
Item
Cut-Resistant Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Ultra-Thin Micro-Foam
Series
BluWolf
Cuff Style
Knit Wrist
Coating Type
Dipped
Standards
ANSI/ISEA 105 2016, EN388, CE
Leather Palm Type
Coated
Insulated
No
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Glove Lining Material
HPPE , Glass Fiber , Steel , Spandex , Nylon , Polyester
Palm Style
Seamless Knit
Description
BluWolf 18-Gauge Seamless Cut Resistant Glove with Dual Fusion PU, Nitrile Palm & Finger Coated Grip, Color-Salt & Pepper, Black, Size-S
- 18-Gauge, seamless, ultra-lightweight HPPE-blend liner provides ANSI A4 cut resistance and advanced tactile sensitivity and breathability
- Ultra-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions.
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.