Cut-Resistant Work Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , M 1 PR
Mfr # AZ593
Zoro # G7804513
product price: $3.25
/prSold in multiples of 3 for $9.75
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Beige
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ593
Zoro #
G7804513
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut-Resistant Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Beige
Glove Coating Finish
Smooth
Series
Commander
Cuff Style
Knit Wrist
Coating Type
Dipped
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105 2011, EN388, CE
Leather Palm Type
Coated
Insulated
No
Glove Lining Material
HPPE , Basalt , Nylon , Spandex
Palm Style
Seamless Knit
Description
13-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Smooth Polyurethane Palm Coating
- 13-Gauge, seamless machine-knit HPPE blended, ANSI A3 cut resistant liner is comfortable and breathable for all day use
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.