
Cut Resistant Work Gloves, Cut Level A5 , Dipped , Nitrile , Sandy-Foam , L 1 PR
Mfr # BW5000
Zoro # G7804820
product price: $6.45
/prSold in multiples of 2 for $12.90
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy-Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW5000
Zoro #
G7804820
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Cut Resistant Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy-Foam
Series
BluWolf
Cuff Style
Knit Wrist
Coating Type
Dipped
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105 2016, EN388, CE
Insulated
No
Leather Palm Type
Coated
Glove Lining Material
HPPE,Steel,Glass Fiber,Nylon
Palm Style
Seamless Knit
Description
BluWolf 13-Gauge Seamless ANSI A5 Cut Resistant Gloves with a Sandy-Foam Nitrile Palm Coating
- 13-Gauge, seamless, HPPE-blend, ANSI A5 cut-resistant liner is comfortable and breathable for all day use
- Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.