
Disposable Gloves, Nitrile, 4 mil, Powder-Free, M, 1000 PK, Black
Mfr # ND4020-M
Zoro # G416314651
product price:Â $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND4020-M
Zoro #
G416314651
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Palm Thickness
4 mil
Length
9.5 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2605
Series
ND4020
Texture
Textured
Texture Location
Fingertips
Description
4-Mil Black Disposible Nitrile Gloves, Powder-Free, Single Use, Food Safe, Ambidextrious
- First rate tactile sensitivity and dexterity
- Textured fingertips for improved grip
- Contains no natural rubber latex protiens
- FDA approved for medical use (not sterile)
- Food prep and processing approved
- Beaded cuff adds strength, makes it easier to put on and helps prevent liquid run off
- 9.5" length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.