Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape and 2 Pockets, 3XL
- Mfr # SVGZ2
- Zoro # G300418373
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Key Features
Color
Hi-Vis Lime
Size
3X-Large
ANSI Class
Type R, Class 2
Material
Polyester
Back Stripe Pattern
U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVGZ2
- Zoro #
- G300418373
- UPC #
- 818187012293
- Country of Origin
- China
Dimensions
- Size
- 3X-Large
Details
- Item
- Hi-Vis Mesh Vest
- Color
- Hi-Vis Lime
- ANSI Class
- Type R, Class 2
- Material
- Polyester
- Back Stripe Pattern
- U
- Closure Type
- Hook and Loop
- Gender
- Male
- Features
- Zipper closure with pull tab, 2" ANSI-Compliant silver reflective, 1 Internal waist pocket, 1 Chest pocket
- Number of Outside Pockets
- 1
- High Visibility
- Yes
- Standards
- ANSI 107-2020, Type R, Class 2
- Number of Inside Pockets
- 1
- Total Number of Pockets
- 2
- Reflective Stripe Location
- Back, Chest, Shoulder, Waist
- ANSI Type
- Type R
Description
ANSI 107-2020, Type R, Class 2, Mesh Vest, 2 Pocket, Color-Lime, Size-3XL
- ANSI/ISEA 107-2020, Type R, Class 2
- ANSI-Compliant 100% polyester mesh
- Zipper closure with pull tab
- 2" ANSI-Compliant silver reflective
- 1 Internal waist pocket
- 1 Chest pocket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.