Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile, Textured-Foam, Palm, Grey/Black, S 1 PR
Mfr # AZNBR006
Zoro # G7806108
product price:Â
$
1.35
/pr
Sold in multiples of 12Â prs for $16.20
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured-Foam
Thickness
15 ga
Standards
EN388, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZNBR006
- Zoro #
- G7806108
- UPC #
- 818187010954
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Thickness
- 15 ga
- Size
- Small
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Textured-Foam
- Standards
- EN388, CE
- Insulated
- No
- Coating Material
- Nitrile
- Palm Construction
- Seamless Knit
- Special Features
- Finished Hem Style
- Finger Style
- Full Finger
- Leather Palm Type
- Coated
- Cuff Style
- Knit Wrist
- Features
- Elastic Cuff Style; EN388 Rating: 4131
- Glove Lining Material
- Nylon/Lycra
- Coating Type
- Dipped
Description
15-Gauge Seamless Gray Nylon/Lycra Gloves with a Black Textured Foam Nitrile Palm Coating
- 15-Gauge, seamless nylon/lycra liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Textured foam nitrile palm coating provides good abrasion resistance and enhanced grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.