Shop CONDOR

Coated Gloves, S, Gray, PR

  • Mfr # 879GM6
  • Zoro # G422886470

product price: 
$
7.65
/pr

Key Features

Lint-Free
No
Glove Coating Material
Latex
Silicone-Free
No
Base Coating Coverage
3/4
Hem Style
Finished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
879GM6
Zoro #
G422886470
UPC #
-
Country of Origin
China

Dimensions

Thickness
15 ga
Glove Length
9.63 in
Size- Alpha
S
Size- Numeric
7

Details

Lint-Free
No
Glove Coating Material
Latex
Silicone-Free
No
Base Coating Coverage
3/4
Hem Style
Finished
Cuff Color
Black, Gray
Standards
ANSI/ISEA 105, EN388, EN511
Base Coating Material
Latex
Glove Lining Material
Acrylic Terry
Double-Dipped
Yes
Reflective Backing
No
Palm Type
Coated
Hand Protection Style
Glove
Glove Features
Cut Protection, Touchscreen Compatible
Glove Insulation Material
Acrylic Terry
Knit Material Color
Gray
Latex-Free
No
Series
Condor
ANSI/ISEA Abrasion Level
4
Finger Coverage
Full Finger
Pairs per Package
1
EN 388 Rating
3342C
Glove Construction
Seamless Knit
Sold As
Pair
Task and Chore Glove Style
Seamless Knit
Glove Coating Coverage
3/4
Item
Coated Gloves
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Reversible
No
Glove Coating Color
Black
Cuff Style
Knit
Knit Material
Acrylic Terry
ANSI/ISEA Cut Level
A3
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Acrylic Terry, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Acrylic Terry, Leather Palm Material Not Applicable, EN 388 Rating 3342C, Standards ANSI/ISEA 105, EN388, EN511, Surface Resistivity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.