
Hi-Vis Safety Vest M Class 2 , Zipper 2 Pockets
Mfr # SVOZ2-M
Zoro # G915354738
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
Key Features
Standards
ANSI/ISEA 107-2015, Type R, Class 2
Color
Orange
Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVOZ2-M
Zoro #
G915354738
UPC #
818187012323
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015, Type R, Class 2
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
2
Features
2 in ANSI-Compliant Silver Reflective Tape
Number of Outside Pockets
1
Number of Inside Pockets
1
Description
- •High visiblity orange
- •2" ANSI-compliant silver reflective tape
- •lightweight, breathable, polyester mesh construction
- •Zipper closure with pull tab, 1 internal waist pocket, 1 chest pocket
- •ANSI/ISEA 107-2015, Type R, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.