Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, 4XL/5XL

  • Mfr # MTTVL

  • Zoro # G300418359


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Color
Hi-Vis Lime
ANSI Class
Type R, Class 2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTTVL
Zoro #
G300418359
UPC #
-
Country of Origin
China

Dimensions

Size
4X-Large/5X-Large

Details

Item
Two-Tone Mesh Vest
Color
Hi-Vis Lime
ANSI Class
Type R, Class 2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
1
Gender
Male
Standards
ANSI 107-2020, Type R, Class 2
High Visibility
Yes
Features
Zipper closure with pull tab, 2" ANSI-Compliant silver reflective set on 4.5" contrasting color background for maximum visibility, 1 Internal waist pocket, Dual radio mic tabs
Total Number of Pockets
1
Reflective Stripe Location
Back, Chest, Shoulder, Waist
ANSI Type
Type R

Description

ANSI 107-2020, Type R, Class 2, Two-Tone Mesh Vest, Zipper Closure, 1 Pocket, Dual Radio Mic Tabs, Color-Lime/Orange, Size-4X/5X


  • ANSI/ISEA 107-2020, Type R, Class 2
  • ANSI-Compliant 100% polyester mesh
  • Zipper closure with pull tab
  • 2" ANSI-Compliant silver reflective set on 4.5" contrasting color background for maximum visibility
  • 1 Internal waist pocket
  • Dual radio mic tabs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.