Zoro Homepage

High Visibility Clothing, ANSI-Compliant 100 % polyester solid front with mesh back, Zipper Closure

  • Mfr # TTSVL

  • Zoro # G000418369


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Material
ANSI-Compliant 100 % polyester solid front with mesh back
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI 107-2020, Type R, Class 2
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTSVL
Zoro #
G000418369
UPC #
-
Country of Origin
China

Dimensions

Size
4X-Large/5X-Large

Details

Item
High Visibility Clothing
Material
ANSI-Compliant 100 % polyester solid front with mesh back
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI 107-2020, Type R, Class 2
Features
Back Stripe Pattern
U
Number of Inside Pockets
2

Description

ANSI 107-2020, Type R, Class 2, Solid Front Mesh Back Two-Tone Surveyors Vest, 8 Pocket, Dual Radio Mic Tabs, Color-Lime/Orange, Size-4X/5X


  • ANSI/ISEA 107-2020, Type R, Class 2
  • ANSI-Compliant 100 % polyester solid front with mesh back
  • Zipper closure with pull tab
  • 2" ANSI-Compliant silver reflective set on 4.5" contrasting color background for maximum visibility
  • 2 Internal waist pockets
  • 2 External waist flap pockets with hook-and-loop closure
  • 1 Right Chest pocket with 3 pen pockets
  • 1 Left Chest pocket with hook and loop closure
  • Dual radio mic tabs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.