Shop AZUSA SAFETY
See all product information
Create Account
Male Hi-Vis Short Sleeve T-Shirt, Birdseye, Lime/Black, 4X-Large
- Mfr # SSTLB
- Zoro # G100418306
product price:Â
$
8.35
/ea
Key Features
Material
Birdseye
Color
Lime/Black
Back Stripe Pattern
U
Standards
ANSI 107-2015
Number of Outside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSTLB
- Zoro #
- G100418306
- UPC #
- -
- Country of Origin
- China
- Item
- Hi-Vis Short Sleeve T-Shirt
- Material
- Birdseye
- Color
- Lime/Black
- Back Stripe Pattern
- U
- Standards
- ANSI 107-2015
- Number of Outside Pockets
- 1
- ANSI Type
- Type R
- ANSI Class
- Class 2
- Gender
- Male
- Features
- Moisture wicking treatment, 2" ANSI-Compliant heat transfer silver reflective, 1 Chest pocket, Black below horizontal stripe
- Reflective Stripe Locations
- Back, Chest, Shoulder, Waist
- Reflective Stripe Main Color
- Silver
Dimensions
- Size
- 4X-Large
Description
ANSI 107-2020, Class 2, Type R, Lightweight Birdseye T-Shirt with Black Bottom, 1 Chest Pocket, Color-Lime/Black, Size-4XL
- ANSI/ISEA 107-2015, Type R, Class 2
- ANSI-Compliant 100% polyester birdseye mesh
- Moisture wicking treatment
- 2" ANSI-Compliant heat transfer silver reflective
- 1 Chest pocket
- Black below horizontal reflective tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.