Male Hi-Vis Short Sleeve T-Shirt, Type R, Lime, X-Large

  • Mfr # STG2

  • Zoro # G500418357


product price:  $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Material
Birdseye
Color
Lime
Back Stripe Pattern
U
Standards
ANSI 107-2020, Type R, Class 3
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG2
Zoro #
G500418357
UPC #
818187012958
Country of Origin
China

Dimensions

Size
X-Large

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
Birdseye
Color
Lime
Back Stripe Pattern
U
Standards
ANSI 107-2020, Type R, Class 3
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 2
Features
Moisture wicking treatment, 2" ANSI-Compliant heat transfer silver reflective, 1 Chest pocket
Gender
Male
Reflective Stripe Locations
Back, Chest, Shoulder, Waist
Reflective Stripe Main Color
Silver

Description

ANSI 107-2020, Class 2, Type R, Lightweight Birdseye T-Shirt, 1 Chest Pocket, Color-Lime, Size-XL


  • ANSI/ISEA 107-2015, Type R, Class 2
  • ANSI-Compliant 100% polyester birdseye mesh
  • Moisture wicking treatment
  • 2" ANSI-Compliant heat transfer silver reflective
  • 1 Chest pocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.