Shop AZUSA SAFETY
See all product information
Create Account
Mechanics Gloves, 17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane Palm, XL, Black/Red
- Mfr # KX01A
- Zoro # G7805091
product price:Â
$
7.19
/pr
Sold in multiples of 2Â prs for
$14.38
Key Features
Color
Black/Red
Cuff Style
Pull On; Knit Wrist
Palm Material
17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane
Standards
EN388:2016
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX01A
- Zoro #
- G7805091
- UPC #
- -
- Country of Origin
- China
- Item
- Mechanics Gloves
- Color
- Black/Red
- Cuff Style
- Pull On; Knit Wrist
- Palm Material
- 17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane
- Standards
- EN388:2016
Dimensions
- Glove Size
- XL
- Size
- XL
Description
The KarbonHex Shadow is extremely close fitting and lightweight with a highly breathable textured palm and fingertips. Added anti-abrasion zones to the rear of the glove provide maximum comfort and dexterity, offering all-round pinpoint precision handeling.
- Lightweight & highly dexterous for pinpoint precision handling
- Wavex embossed grip on palm & fingers for improved grip
- Anti-abrasion reinforced forefinger & thumb
- Conductive fingertips for use with touch screen devices
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.