Seamless Coated Work Gloves, Micro-Foam Nitrile, Micro-Foam, Palm Coating, 4 Abrasion Level, S-7
- Mfr # CM3000
- Zoro # G507479443
product price:Â
$
4.59
/pr
Sold in multiples of 12Â prs for
$55.08
Key Features
Color
Grey/Black
Glove Coating Material
Micro-Foam Nitrile
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Micro-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM3000
- Zoro #
- G507479443
- UPC #
- 818187015621
- Country of Origin
- China
Dimensions
- Glove Size
- S-7
- Thickness
- 15 ga
- Size
- Small
Details
- Item
- Seamless Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Micro-Foam Nitrile
- Glove Coating Coverage
- Palm Coating
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Micro-Foam
- Standards
- EN388:2016, CE
- Glove Construction
- Seamless
- Insulated
- No
- Finger Style
- Full Finger
- Application
- Assembly, Automotive, Drilling and Production, Construction, Capentry, Maintainance and Repair, Final Assembly, Machine Shops, Manufacturing, Metal Fabrication, Parts Cleaning, Precision Assembly, Production, Small Parts Handling, Wiring
- Cuff Style
- Knit Wrist
- Leather Palm Type
- Coated
- Special Features
- Finished Hem Style
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131X
- Palm Construction
- Seamless Knit
- Coating Type
- Dipped
- Glove Lining Material
- Nylon/Spandex
- Glove Materials
- Nylon/Spandex
- Series
- Commander CM3000
Description
15-Gauge Seamless Gray Nylon/Spandex Gloves with a Black Micro-Foam Nitrile Palm Coating
- 15-Gauge, seamless machine-knit nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Micro-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.