Shop REFRIGIWEAR
See all product information
Create Account
Hi Vis Iron-Tuff Hi-Vis Coverall, Nylon, 11.25 oz Fabric Weight, 29 1/2 in Inseam, Lime, S
- Mfr # 0344RHVLSMLL2
- Zoro # G3253516
product price:Â
$
294.18
/ea
Free Shipping & Returns
Key Features
Color
Lime
Material
Nylon
Fabric Weight
11.25 oz
Inseam
29 1/2 in
Closure Type
Zipper with Storm Flap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Sleeve Length
- 29 1/2 in
- Maximum Waist Size
- 30 in
- Size-Body Type
- Regular
- Minimum Waist Size
- 28 in
- Fits Chest Size
- Bound Seams, Heavy Duty Knit Cuffs, Insulated, Oversized Pockets
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Coverall Hivis Coverall Lime Small, Garment Type Coveralls, ANSI Class 3, Gender Men's, Insulated for Cold Conditions Yes, Back Stripe Pattern U, Material Nylon, Entry Closure Type Zipper with Storm Flap, Collar Style Lay-Flat, Includes Hood No, Number of Outside Pockets 2, Number of Inside Pockets 0, Pass Through Pockets No, Fabric Weight 11.25 oz, Color Lime, Inseam 29 1/2 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Size S, Size-Body Type Regular, Reflective Stripe Border Type None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.