Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Latex, Crinkle, Palm Coating, 2 Abrasion Level, Grey/Blue, M-8 1 PR
Mfr # CM4020
Zoro # G307479445
product price:Â
$
2.55
/pr
Sold in multiples of 12 for $30.60
Key Features
Color
Grey/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
Crinkle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM4020
- Zoro #
- G307479445
- UPC #
- 818187015553
- Country of Origin
- China
Dimensions
- Glove Size
- M-8
- Thickness
- 10 ga
- Size
- Medium
Details
- Item
- Coated Work Gloves
- Color
- Grey/Blue
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm Coating
- ANSI/ISEA Abrasion Level
- 2
- Glove Coating Finish
- Crinkle
- Standards
- EN388:2016, CE
- Glove Construction
- Seamless
- Application
- Assembly, Automotive, Maintainance and Repair, Construction, Demolition, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Pipeline Transportation, Refining, Shipping Receiving, Small Part Handling, Wiring
- Palm Construction
- Seamless Knit
- Cuff Style
- Knit Wrist
- Insulated
- No
- Leather Palm Type
- Coated
- Features
- Elastic Cuff Style; EN388 Rating: 2142X
- Finger Style
- Full Finger
- Special Features
- Finished Hem Style
- Series
- Commander CM4020
- Glove Materials
- Polyester/Cotton
- Coating Type
- Dipped
- Glove Lining Material
- Polyester/Cotton
Description
10-Gauge Seamless Gray Polyester/Cotton Gloves with a Blue Crinkle Latex Palm Coating
- 10-Gauge, seamless machine-knit polyester/cotton liner is soft on the hand, flexible and breathable
- Crinkle-latex coating provides superior grip in wet and dry conditions as well as excellent abrasion resistance. Coating is designed to channel fluids away allowing better contact on wet surfaces
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov