Shop ANSELL
See all product information
Create Account
Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Large, PK50
- Mfr # 93-260
- Zoro # G5477197
product price:Â
$
26.89
/pk of 50, $0.54/ea
Key Features
Color
Green
Glove Materials
Neoprene/Nitrile
Glove Length
11 1/4 in
Glove Thickness
7.80 mil
Length
11 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- L
- Glove Length
- 11 1/4 in
- Glove Thickness
- 7.80 mil
- Length
- 11 1/4 in
- Palm Thickness
- 7.9 mil
- Glove Size and Cuff Length Style
- L/Standard
- Nominal Palm Thickness
- 8 mil
- Size- Alpha
- L
- Size - Numeric
- 9
- Cuff Length
- Extended Cuff
- Fits Chest Size
- Chemical-Resistant, Dual Layer
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Chemical-Resistant, Dual Layer, Latex-Free Latex-Free, Length 11 1/4 in, Material Neoprene/Nitrile, Medical Glove Type Exam, Palm Thickness 7.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.