Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Polyurethane, Smooth, Palm, Black/Black, S 1 PR
- Mfr # N10556
- Zoro # G7806491
product price:Â
$
1.42
/pr
Sold in multiples of 24 for $34.08
Key Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Thickness
13 ga
Standards
EN388, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10556
- Zoro #
- G7806491
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Work Gloves
- Color
- Black/Black
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Smooth
- Standards
- EN388, CE
- Palm Construction
- Seamless Knit
- Insulated
- No
- Special Features
- Finished Hem Style
- Coating Material
- PU
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131
- Leather Palm Type
- Coated
- Finger Style
- Full Finger
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Nylon
- Coating Type
- Dipped
Description
13-Gauge Seamless Black Nylon Gloves with a Black Polyurethane Palm Coating
- 13-Gauge, seamless machine-knit nylon liner for increased comfort, breathability and agility
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.