Shop IRONCLAD PERFORMANCE WEAR

EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather, Duraclad Palm, Polyester Back, XL

  • Mfr # EXO2-HZA-05-XL
  • Zoro # G2100318

product price: 
$
13.99
/pr

Key Features

Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather, Duraclad
Palm Construction
Single Layer with Duraclad Reinforcements
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EXO2-HZA-05-XL
Zoro #
G2100318
UPC #
696511822356
Country of Origin
China
Item
Hi-Vis Mechanics Gloves
Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather, Duraclad
Palm Construction
Single Layer with Duraclad Reinforcements
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Cuff
Adjustable
Back Material
Spandex, Neoprene
Closure Type
hook-and-loop
Knuckle Padding Material
Neoprene
Finger Style
Full
Lining
Terry Cloth
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Includes Double Palm
No
ANSI/ISEA Puncture Force
50 N
Includes Heat Pack Pocket
No
Impact Protection Coverage
Knuckles
Includes ID Panel
No
Includes Red Palm
No
Palm Style
Single Layer
Glove Hand Style
Left and Right
Glove Materials
Polyester
Latex-Free
Yes
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Thumb Sweat Wipe
Yes
Includes Pull Strap
Yes
Water Resistant
No
ANSI/ISEA Heat Level
Not Available
Reflective Backing
Yes
Low-Profile Impact Protection
No
Brand and Series
Ironclad EXO-HZA
Anti-Static
No
Glove Safety Features
High-Visibility
Series
EXO
Touchscreen Nib
No
Windproof
No
Includes Padded Palm
No
EN 388 Impact Rated
No
EN 388 Rating
2121
Glove Liner Material
Unlined
Reinforcement Coverage
Reinforced Palm
Glove Back Material
Polyester
Silicone-Free
No
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Glove Features
High-Visibility
ANSI/ISEA Abrasion Cycles
889
Includes Keypad Nib
No
ANSI/ISEA Cut Load
138 g
Knuckle Protection Material
Neoprene
High-Visibility
Yes
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Orange/Lime
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Front Closure
Hook-and-Loop
Wire Color
Orange/Yellow

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
10
Size- Alpha
XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products