Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Polyurethane, Smooth, Palm, White/White, S 1 PR
- Mfr # N10550-S
- Zoro # G7806412
product price:Â
$
1.45
/pr
Sold in multiples of 24Â prs for $34.80
Key Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Thickness
13 ga
Standards
EN388, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10550-S
- Zoro #
- G7806412
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Work Gloves
- Color
- White/White
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Smooth
- Standards
- EN388, CE
- Insulated
- No
- Palm Construction
- Seamless Knit
- Special Features
- Finished Hem Style
- Finger Style
- Full Finger
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131
- Cuff Style
- Knit Wrist
- Leather Palm Type
- Coated
- Glove Lining Material
- Nylon
- Coating Type
- Dipped
Description
13-Gauge Seamless White Nylon Gloves with a White Polyurethane Palm Coating
- 13-Gauge, seamless machine-knit nylon liner for increased comfort, breathability and agility
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification