Shop POWERTEC
See all product information
Create Account
Cut-Resistant Work Gloves ANSI A5, Size L, Touchscreen-Compatible, Oil-Resistant Grip, 1 Pair
- Mfr # 72376
- Zoro # G323390755
product price:
$
14.99
/pr
Key Features
Glove Features
Lightweight, Cut-resistant, Touchscreen Compatibility, Oil-Resistant & Anti-Slip Grip, Washable & Reusable
Glove Materials
High-Performance Polyethylene, Glass Fiber, Nitrile
Color
Gray
Standards
ANSI A5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72376
- Zoro #
- G323390755
- UPC #
- 843441161042
- Country of Origin
- China
- Glove Features
- Lightweight, Cut-resistant, Touchscreen Compatibility, Oil-Resistant & Anti-Slip Grip, Washable & Reusable
- Glove Materials
- High-Performance Polyethylene, Glass Fiber, Nitrile
- Color
- Gray
- Item
- Work Gloves
- Standards
- ANSI A5
Dimensions
- Glove Size
- Large
Description
POWERTEC 72376 Safety Work Gloves with Touchscreen, Cut Resistant ANSI A5, Oil-Resistant NBR Palm, Breathable & Reusable, 1 Pair (Size L) Experience the perfect balance of safety, comfort, and functionality with the POWERTEC 72376 Cut Resistant Safety Work Gloves - expertly engineered for professional-grade protection and modern convenience. Designed for woodworking, construction, metal fabrication, and other demanding tasks, these gloves combine high-performance materials with everyday usability to keep your hands protected and productive. Crafted from a 10% stainless steel fiber blend, these gloves meet ANSI A5 cut resistance standards, offering reliable defense against sharp tools, edges, and abrasive surfaces. The NBR-coated palms deliver a non-slip, oil-resistant grip, providing steady control even in slick or greasy conditions. Stay connected without slowing down - the touchscreen-compatible fingertips let you operate smartphones, tablets, or digital measuring tools without removing your gloves. Meanwhile, the breathable and flexible back ensures lasting comfort and dexterity, reducing hand fatigue during long work sessions. Built for repeated use, the washable and reusable design makes these gloves both cost-effective and eco-friendly, maintaining their protective integrity even after multiple washes. Whether you’re cutting lumber, handling sheet metal, or working on precision assembly, POWERTEC’s 72376 gloves deliver the confidence, comfort, and control your work deserves.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.