Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, L, 100 PK, Black

  • Mfr # ND6020

  • Zoro # G300725662


product price:  $15.75
/pk 100, $0.16/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND6020
Zoro #
G300725662
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
6 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2600
Series
ND6020
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Fingertips

Description

Azusa Safety 6-Mil Premium Black Nitrile Disposable Gloves, Powder-Free, Fully Textured, Ambidextrous, Food-Safe


  • First-rate dexterity and tactile sensitivity
  • Fully textured for enhanced grip in wet and dry conditions
  • Exceptional abraision, tear and puncture resistance
  • Food preparation and processing approved
  • Beaded cuff adds additional strength to cuff edge for longer glove life, easier donning and helps prevent liquid run-off
  • 9.5" in length, 6-Mil at the fingers
  • Packed 100 gloves per box | 10 boxes per case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products