REAPER, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Half-Frame

  • Mfr # REAPER

  • Zoro # G200418336


product price:  $3.29
/ea
Sold in multiples of 12 for $39.48

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Series
REAPER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REAPER
Zoro #
G200418336
UPC #
818187012750
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Series
REAPER
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Gender
Unisex
Includes Anti-Fog Lens Coating
Yes

Description

100% Polycarbonate Anti-Scratch / Anti-Fog Lenses, Z87.1 Compliant, 99.99% UV Protection, Soft Temple Inserts with Non-Slip Nosepiece, Black Frame, Clear Lenses


  • Polycarbonate wrap around lens provides increase protection
  • Rubber flexible temples and rubber nose piece provided added comfort
  • Scratch resistant coating
  • Anti-Fog Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.