
REAPER, Safety Glasses, Anti-Fog & Anti-Scratch, Oudoor Lens, Half-Frame
Mfr # READPER
Zoro # G400418310
product price:Â $3.29
/ea
Sold in multiples of 12 for $39.48
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
READPER
Zoro #
G400418310
UPC #
818187012767
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Oudoor
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
REAPER
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Gender
Unisex
Includes Anti-Fog Lens Coating
Yes
Description
100% Polycarbonate Anti-Scratch / Anti-Fog Lenses, Z87.1 Compliant, 99.99% UV Protection, Soft Temple Inserts with Non-Slip Nosepiece, Black Frame, Dark Lenses
- Polycarbonate wrap around lens provides increase protection
- Rubber flexible temples and rubber nose piece provided added comfort
- Scratch resistant coating
- Anti-Fog Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.