
REAPER, Safety Glasses, Anti-Scratch, Clear Lens, Half-Frame
Mfr # REAPER
Zoro # G400418303
product price: $3.29
/ea
Sold in multiples of 12 for $39.48
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REAPER
Zoro #
G400418303
UPC #
818187012736
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
REAPER
Standards
ANSI Z87.1-2015
Gender
Unisex
UV Protection
99.9% UVA/UVB
Description
100% Polycarbonate Anti-Scratch Lenses, Z87.1 Compliant, 99.99% UV Protection, Soft Temple Inserts with Non-Slip Nosepiece, Black Frame, Clear Lenses
- Polycarbonate wrap around lens provides increase protection
- Rubber flexible temples and rubber nose piece provided added comfort
- Scratch resistant coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.