SCOUT, Safety Glasses, Anti-Scratch, Clear Lens, Frameless

  • Mfr # SCOUT

  • Zoro # G000418352


product price: $2.19
/ea
Sold in multiples of 12 for $26.28

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCOUT
Zoro #
G000418352
UPC #
818187012699
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
SCOUT
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Gender
Unisex

Description

100% Polycarbonate Anti-Scratch Lenses, Z87.1 Compliant, 99.99% UV Protection, Soft Temple Inserts with Non-Slip Nosepiece, Clear Lenses


  • Polycarbonate wrap around single frame lens offers a full panoramic view
  • Soft non-slip rubber temples and rubber nose piece provide a comfortable non-binding fit
  • Scratch resistant coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.