
SCOUT, Safety Glasses, Anti-Scratch, Oudoor Lens, Frameless
Mfr # SCOUT
Zoro # G800418279
product price:Â $2.19
/ea
Sold in multiples of 12 for $26.28
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCOUT
Zoro #
G800418279
UPC #
818187012705
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Oudoor
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
SCOUT
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
Gender
Unisex
Description
100% Polycarbonate Anti-Scratch Lenses, Z87.1 Compliant, 99.99% UV Protection, Soft Temple Inserts with Non-Slip Nosepiece, Dark Lenses
- Polycarbonate wrap around single frame lens offers a full panoramic view
- Soft non-slip rubber temples and rubber nose piece provide a comfortable non-binding fit
- Scratch resistant coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.