Shop AZUSA SAFETY
See all product information
Create Account
Welding Gloves, Cinched Wrist Cuff, English Thumb, Buffalo, 2XL, 1 PR
- Mfr # WMIG
- Zoro # G7805913
product price:Â
$
9.79
/pr
Key Features
Cuff Material
Split Buffalo Leather
Application
MIG
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMIG
- Zoro #
- G7805913
- UPC #
- 818187012217
- Country of Origin
- China
- Item
- Welding Gloves
- Cuff Material
- Split Buffalo Leather
- Application
- MIG
- Cuff Style
- Cinched Wrist
- Glove Back Material
- Buffalo Leather
- Glove Leather Grade
- A
- Palm Material
- Buffalo
- Thumb Style
- English
- Color
- White
Dimensions
- Glove Size
- 2XL
Description
Premium Grade Buffalo Mig Welding Glove with 4 Inch Split Cuff and English Thumb
- High grade buffalo grain specially formulated to withstand medium heat work environments
- 4" Gauntlet cuff enhances wrist protection
- English style thumb cut and pre-curved fingers for unparalleled ergonomics
- Pique finger seams eliminate finger seam fatigue while working
- Clinch back provides a snug and secure fit
- Provides excellent protection against abrasion and puncture
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.