Welding Gloves, Cinched Wrist Cuff, English Thumb, Buffalo, 2XL, 1 PR

  • Mfr # WSTICK

  • Zoro # G7806001


product price:  $10.85
/pr

Key Features

Cuff Material
Split Buffalo Leather
Application
Stick
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSTICK
Zoro #
G7806001
UPC #
818187012231
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Welding Gloves
Cuff Material
Split Buffalo Leather
Application
Stick
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
Palm Material
Buffalo
Thumb Style
English
Glove Liner Material
Polyester
Color
White

Description

Premium Grade Buffalo Grain Cut Resistant Stick Welding Glove with Reinforced Kevlar Threading and 9 Inch FlexCuff


  • High grade buffalo grain provides extreme durability and heat resistance
  • Specially formulated Max Heat Shield overlays enhance heat protection
  • Patent pending side shield adds additional protection in harsh work conditions
  • 9" FlexCuff protects forearm and can be folded or cut for customized length
  • English style thumb cut and pre-curved fingers for unparalleled ergonomics
  • Ideal for stick welding and medium heat applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.