Welding Gloves, Cinched Wrist Cuff, English Thumb, Buffalo, L, 1 PR

  • Mfr # WSTICK

  • Zoro # G7805889


product price:  $10.85
/pr

Key Features

Cuff Material
Split Buffalo Leather
Application
Stick
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSTICK
Zoro #
G7805889
UPC #
818187012095
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Welding Gloves
Cuff Material
Split Buffalo Leather
Application
Stick
Cuff Style
Cinched Wrist
Glove Back Material
Buffalo Leather
Glove Leather Grade
A
Palm Material
Buffalo
Thumb Style
English
Glove Liner Material
Polyester
Color
White

Description

Premium Grade Buffalo Grain Cut Resistant Stick Welding Glove with Reinforced Kevlar Threading and 9 Inch FlexCuff


  • High grade buffalo grain provides extreme durability and heat resistance
  • Specially formulated Max Heat Shield overlays enhance heat protection
  • Patent pending side shield adds additional protection in harsh work conditions
  • 9" FlexCuff protects forearm and can be folded or cut for customized length
  • English style thumb cut and pre-curved fingers for unparalleled ergonomics
  • Ideal for stick welding and medium heat applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.