Zoro Homepage

-Cutter Hammer Drill Bit 3/8" x 6.000"L, Round

  • Mfr # FSD107

  • Zoro # G9750517


product price: $5.69
/ea

Key Features

Shank Type - Machining
Straight
Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
4 in
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD107
Zoro #
G9750517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Drill Bit Size
3/8 in
Flute Length
4 in
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in

Details

Item
Hammer Drill Bit
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Pieces
1
Percussion Rated
No
Impact Rated
No
Number of Cutter Heads
2
Cutting Direction
Right Hand
Decimal Equivalent
0.375
Measurement System
Fractional Inch
For Tool Type
Drill Driver, Manual Operation, Rotary Hammer
Primary Material Application
Concrete, Metal, Wood

Description

Hammer Drill Bit, Straight, 3/8 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Number of Cutter Heads 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.