10-in Woofer w/8 Ohms Impedance & 500 Watts Continuous Power Handling Capacity & Ferrite Magnet

  • Mfr # 10FW64-8

  • Zoro # G616062093


product price: $333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FW64-8
Zoro #
G616062093
UPC #
-
Country of Origin
Italy

Description

10.0-in Woofer w/8 Ohms Impedance & 500 Watts Continuous Power Handling Capacity & Ferrite Magnet Nominal Outer Diameter - mm in: 250 10.0 Continuous Power Handing Capacity: 500 Nominal power handling: 250 Watts Frequency Response: 65 - 3000 Hz Sensitivity 1W/1m: 98.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6.4 Ohms Winding material: Aluminium Winding depth - mm in: 14.0 0.55 Voice Coil Diameter - mm in: 64 2.5 Cone Shape: Exponential Surround Shape: Double Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 8.0 0.31 Flux Density - T: 1.25 Spider type: Single Pole Design: T-PoleRecommended Enclosure: 26.0 0.92Recommended Tuning in Hz: 62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.