
12.0-in Woofer w/8 Ohms Impedance & 1000 Watts Continuous Power Handling Capacity & Ferrite Magnet
Mfr # 12FW76-8
Zoro # G116061879
product price:Â $388.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12FW76-8
Zoro #
G116061879
UPC #
-
Country of Origin
Italy
Description
12.0-in Woofer w/8 Ohms Impedance & 1000 Watts Continuous Power Handling Capacity & Ferrite Magnet Nominal Outer Diameter - mm in: 320 12.0 Continuous Power Handing Capacity: 1000 Nominal power handling: 500 Watts Frequency Response: 55 - 3000 Hz Sensitivity 1W/1m: 100.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6.8 Ohms Winding material: Copper Winding depth - mm in: 19.0 0.75 Voice Coil Diameter - mm in: 76 3.0 Cone Shape: Exponential Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 11.0 0.43 Flux Density - T: 1.35 Spider type: Single Pole Design: T-PoleRecommended Enclosure: 40.0 1.41Recommended Tuning in Hz: 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.