12.0-in Woofer w/8 Ohms Impedance & 1200 Watts Continuous Power Handling Capacity & Ferrite Magnet

  • Mfr # 12PLB100-8

  • Zoro # G016062228


product price:  $580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12PLB100-8
Zoro #
G016062228
UPC #
-
Country of Origin
Italy

Description

12.0-in Woofer w/8 Ohms Impedance & 1200 Watts Continuous Power Handling Capacity & Ferrite Magnet Nominal Outer Diameter - mm in: 320 12.0 Continuous Power Handing Capacity: 1200 Nominal power handling: 600 Watts Frequency Response: 50 - 2500 Hz Sensitivity 1W/1m: 97.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6.0 Ohms Winding material: Aluminium Winding depth - mm in: 23.0 0.91 Voice Coil Diameter - mm in: 100 4.0 Cone Shape: Radial Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 10.0 0.39 Flux Density - T: 1.0 Spider type: Single Pole Design: T-PoleRecommended Enclosure: 40.0 1.41Recommended Tuning in Hz: 52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.