
12.0-in Woofer w/8 Ohms Impedance & 1400 Watts Continuous Power Handling Capacity & Ferrite Magnet
Mfr # 12PS100-8
Zoro # G616062253
product price: $590.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12PS100-8
Zoro #
G616062253
UPC #
-
Country of Origin
Italy
Description
12.0-in Woofer w/8 Ohms Impedance & 1400 Watts Continuous Power Handling Capacity & Ferrite Magnet Nominal Outer Diameter - mm in: 320 12.0 Continuous Power Handing Capacity: 1400 Nominal power handling: 700 Watts Frequency Response: 45 - 1000 Hz Sensitivity 1W/1m: 93.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6.7 Ohms Winding material: Copper Winding depth - mm in: 21.0 0.83 Voice Coil Diameter - mm in: 100 4.0 Cone Shape: Radial Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 11.0 0.4 Flux Density - T: 1.05 Spider type: Double Silicone Pole Design: T-PoleRecommended Enclosure: 40.0 1.41Recommended Tuning in Hz: 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.