
12.0-in Woofer w/8 Ohms Impedance & 1400 Watts Continuous Power Handling Capacity & Neodymium Insid
Mfr # 12NDL88-8
Zoro # G816062305
product price:Â $612.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12NDL88-8
Zoro #
G816062305
UPC #
-
Country of Origin
Italy
Description
12.0-in Woofer w/8 Ohms Impedance & 1400 Watts Continuous Power Handling Capacity & Neodymium Inside Slug Magnet Nominal Outer Diameter - mm in: 320 12.0 Continuous Power Handing Capacity: 1400 Nominal power handling: 700 Watts Frequency Response: 50 - 3000 Hz Sensitivity 1W/1m: 98.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6.0 Ohms Winding material: Aluminium Winding depth - mm in: 21.0 0.85 Voice Coil Diameter - mm in: 88 3.5 Cone Shape: Exponential Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 10.0 0.4 Flux Density - T: 1.15 Spider type: Double Silicone Pole Design: T-PoleRecommended Enclosure: 40.0 1.41Recommended Tuning in Hz: 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.