14-in Dual Voice Coil Coaxial Full Range Speaker w/Polyester/Titanium Diaphragm Material and Neodym

  • Mfr # 14CXN76-8

  • Zoro # G516066061


product price: $1,154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CXN76-8
Zoro #
G516066061
UPC #
-
Country of Origin
Italy

Description

Nominal diameter: 355 mm 14.0 in Nominal impedance: 8 Ohms Minimum impedance lf: 6.5 Ohms Minimum impedance hf: 8.2 Ohms Frequency range: 45 - 18000 Hz Dispersion angle: 80 Degrees Magnet material: Neodymium RingSpecifications LF Unit LF Sensitivity: 100.0 dB LF Nominal Power Handling: 400 W LF Continuous Power Handling: 800 W LF Voice Coil Diameter: 76 mm 3.0 in LF Winding Material: CopperSpecifications HF Unit HF Sensitivity: 105.0 dB HF Nominal Power Handling: 80 W HF Continuous Power Handling: 160 W HF Voice Coil Diameter: 75 mm 3.0 in HF Winding Material: Aluminium Diaphragm material: Polyester/Titanium Recommended crossover: 1.2 kHz Fs: 45 Hz Re: 5.2 Ohms Qes: 0.29 Qms: 8.5 Qts: 0.28 Vas: 131.0 dm3 4.63 ft3 Sd: 707.0 cm2 109.59 in2 no: 4.0 % Xmax: 6.0 mm Xvar: 8.0 mm Mms: 67 g Bl: 18.4 Txm Le: 1.0 mH EBP: 155 HzMounting And Shipping Info Overall diameter: 359 mm 14.13 in Bolt circle diameter: 343 mm 13.5 in Baffle cutout diameter: 323 mm 12.72 in Depth: 188 mm 7.4 in Flange and gasket thickness: 12 mm 0.47 in Net weight: 5.6 kg 12.35 lb Shipping weight: 7.1 kg 15.65 lb Service Kit Service kit lf: RCK14CXN768 Replacement diaphragm: MMD9028M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.