
15-in Woofer w/8 Ohms Impedance & 1000 Watts Continuous Power Handling Capacity & Ferrite Magnet
Mfr # 15FW76-8
Zoro # G516062254
product price:Â $510.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15FW76-8
Zoro #
G516062254
UPC #
-
Country of Origin
Italy
Description
15.0-in Woofer w/8 Ohms Impedance & 1000 Watts Continuous Power Handling Capacity & Ferrite Magnet Nominal Outer Diameter - mm in: 380 15.0 Continuous Power Handing Capacity: 1000 Nominal power handling: 500 Watts Frequency Response: 40 - 2000 Hz Sensitivity 1W/1m: 100.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6.4 Ohms Winding material: Copper Winding depth - mm in: 19.0 0.75 Voice Coil Diameter - mm in: 76 3.0 Cone Shape: Exponential Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 11.0 0.43 Flux Density - T: 1.25 Spider type: Double Silicone Pole Design: T-PoleRecommended Enclosure: 80.0 2.82Recommended Tuning in Hz: 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.