15-in Woofer w/8 Ohms Impedance & 1000 Watts Continuous Power Handling Capacity & Neodymium Inside

  • Mfr # 15NDL76-8

  • Zoro # G916062144


product price:  $523.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15NDL76-8
Zoro #
G916062144
UPC #
-
Country of Origin
Italy

Description

15.0-in Woofer w/8 Ohms Impedance & 1000 Watts Continuous Power Handling Capacity & Neodymium Inside Slug Magnet Nominal Outer Diameter - mm in: 380 15.0 Continuous Power Handing Capacity: 1000 Nominal power handling: 500 Watts Frequency Response: 40 - 2000 Hz Sensitivity 1W/1m: 99.5 dB Nominal impedance: 8 Ohms Minimum impedance: 6.7 Ohms Winding material: Copper Winding depth - mm in: 18.0 0.68 Voice Coil Diameter - mm in: 76 3.0 Cone Shape: Exponential Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 11.0 0.4 Flux Density - T: 1.25 Spider type: Single Pole Design: Straight PoleRecommended Enclosure: 100.0 3.53Recommended Tuning in Hz: 47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.