15-in Woofer w/8 Ohms Impedance & 1400 Watts Continuous Power Handling Capacity & Ferrite Magnet

  • Mfr # 15PZB100-8

  • Zoro # G416062064


product price:  $680.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15PZB100-8
Zoro #
G416062064
UPC #
-
Country of Origin
Italy

Description

15.0-in Woofer w/8 Ohms Impedance & 1400 Watts Continuous Power Handling Capacity & Ferrite Magnet Nominal Outer Diameter - mm in: 380 15.0 Continuous Power Handing Capacity: 1400 Nominal power handling: 700 Watts Frequency Response: 40 - 2000 Hz Sensitivity 1W/1m: 97.0 dB Nominal impedance: 8 Ohms Minimum impedance: 6.4 Ohms Winding material: Copper Winding depth - mm in: 21.0 0.83 Voice Coil Diameter - mm in: 100 4.0 Cone Shape: Exponential Surround Shape: Double Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 9.0 0.35 Flux Density - T: 1.15 Spider type: Double Silicone Pole Design: Straight PoleRecommended Enclosure: 105.0 3.7Recommended Tuning in Hz: 39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.