Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-in Woofer w/2 Ohms Impedance & 3400 Watts Continuous Power Handling Capacity & Neodymium Inside

  • Mfr # 18IPAL

  • Zoro # G116061992


product price: $1,853.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18IPAL
Zoro #
G116061992
UPC #
-
Country of Origin
Italy

Description

18.0-in Woofer w/2 Ohms Impedance & 3400 Watts Continuous Power Handling Capacity & Neodymium Inside Slug Magnet Nominal Outer Diameter - mm in: 460 18.0 Continuous Power Handing Capacity: 3400 Nominal power handling: 1700 Watts Frequency Response: 32 - 1000 Hz Sensitivity 1W/1m: 97.0 dB Nominal impedance: 2 Ohms Minimum impedance: 2.1 Ohms Winding material: Aluminium Winding depth - mm in: 44.0 1.7 Voice Coil Diameter - mm in: 116 4.5 Cone Shape: Radial Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 12.0 0.47 Flux Density - T: 1.5 Spider type: Double Silicone Pole Design: T-PoleRecommended Enclosure: 150.0 5.3Recommended Tuning in Hz: 35PLEASE SEE THE DEEJAY LED MODEL: TBHSUBSCREWS for heavy duty cabinet mounting screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.