18-in Woofer w/3400 W continuous program power capacity 116 mm 4.5 in four layer aluminum voice c

  • Mfr # 18DS115-8

  • Zoro # G716062092


product price: $1,264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18DS115-8
Zoro #
G716062092
UPC #
-
Country of Origin
Italy

Description

3400 W continuous program power capacity 116 mm 4.5 in four layer aluminum voice coil 30 - 500 Hz response 98 dB sensitivity Double silicone spider with optimized compliance Ventilated voice coil gap for reduced power compression Aluminium demodulating ring for very low distortion This next evolution subwoofer uses a new, longer, four layer aluminum voice coil. The result is more energy in the gap, less heat, higher sensitivity, higher power handling, lower distortion and better overall performance. The 18DS115 features a 40mm long, 4.5 inch diameter 116mm Copper Clad Aluminum W ire voice coil. W ith a 1700watt AES power rating, 98 dB sensitivity, and over 14.0mm of Xvar, this high energy subwoofer is a significant step forward from similar models in the B&C range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.