
18.0-in Woofer w/4 Ohms Impedance & 3000 Watts Continuous Power Handling Capacity & Ferrite Magnet
Mfr # 18TBW100-4
Zoro # G216062073
product price: $807.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18TBW100-4
Zoro #
G216062073
UPC #
-
Country of Origin
Italy
Description
18.0-in Woofer w/4 Ohms Impedance & 3000 Watts Continuous Power Handling Capacity & Ferrite Magnet Nominal Outer Diameter - mm in: 460 18.0 Continuous Power Handing Capacity: 3000 Nominal power handling: 1500 Watts Frequency Response: 35 - 1000 Hz Sensitivity 1W/1m: 96.0 dB Nominal impedance: 4 Ohms Minimum impedance: 4.0 Ohms Winding material: Copper Winding depth - mm in: 31.0 1.22 Voice Coil Diameter - mm in: 100 4.0 Cone Shape: Radial Surround Shape: Triple Roll Former Material: Glass Fibre Magnetic gap depth - mm in: 15.0 0.59 Flux Density - T: 1.15 Spider type: Double Silicone Pole Design: T-PoleRecommended Enclosure: 200.0 7.06Recommended Tuning in Hz: 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.